Shop All Cell Phone Accessories
Otterbox
Wireless Charger Dash / Windshield Mount For Magsafe, Radiant Night
Mfr # 78-81161
Zoro # G810946786
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Color BLACK
- Length 4.65 in
- Width 4.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-81161
- Zoro # G810946786
- UPC # 840304716579
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Length | 4.65 in |
Width | 4.98 in |
Details
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Battery, Sealed Lead Acid, 12V, 17Ah, Lug (12V17A)
- STEREN Polarized Dual Insulated AC Power Cord U (505-396)
- CHEMTRONICS Duster System, 10 oz. Size, 10 oz. Weight (ES1020K)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- OTTERBOX Premium Glass Screen Protector For Apple Iphone 15, Clear (77-93966)
- OTTERBOX Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93921)
- OTTERBOX Magsafe Wireless Charging Pad, Lucid Dreamer (78-80632)
- OTTERBOX Amplify Antimicrobial Glass Screen Protector For Apple Iphone 14 Pro Max , Clear (77-88854)
- OTTERBOX Car Vent Mount Charger For Magsafe, Radiant Night (78-81162)
- OTTERBOX Fast Charge 20w Usb C Pd Car Charger, Black Shimmer (78-81010)
- COMMSCOPE Replacement for Tessco 41sp (41SP)
- Otterbox Cell Phone Accessories