Shop All Portable Device Chargers
Otterbox
Usb C Pd Wall Charger 30w, Cloud Dust
Mfr # 78-80674
Zoro # G710948255
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Overall Width 3.97 in
- Cable Length 2.37 in
- Weight 0.227 lbs
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-80674
- Zoro # G710948255
- UPC # 840104299227
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 3.97 in |
Cable Length | 2.37 in |
Details
Color | WHITE |
Weight | 0.227 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- EXELL BATTERY A24PX 3V Alkaline Battery V24PX RPX24 532 PX24 EPX24 2LR50 (A24PX)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- STEAMSPA Blue Tooth Hands Free Speaker (G-SPPH-GR)
- OTTERBOX Mobile Charging Kit Power Bank 5,000 Mah And 3 In 1 Cable 1m, Black (78-80638)
- OTTERBOX Usb C Pd Wall Charger 20w, Black Shimmer (78-81019)
- OTTERBOX Fast Charge Pd Power Bank 10,000 Mah, Twilight (78-80690)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- DIGIWAVE Pink 9000Mah Portable Smart Power Bank - Pink (DCP1090 (Pink))
- NITECORE NB20000 QC USB & USB-C 4 Port 20000mAh Power Bank (NB20000)
- Otterbox Portable Device Chargers