Shop All Portable Device Chargers
Otterbox
Usb C Pd Wall Charger 20w, Cloud Dust
Mfr # 78-80628
Zoro # G010948269
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Overall Width 3.92 in
- Cable Length 2.40 in
- Material Plastic, Rubber
- Weight 0.227 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-80628
- Zoro # G010948269
- UPC # 840104294499
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 3.92 in |
Cable Length | 2.40 in |
Details
Color | WHITE |
Material | Plastic, Rubber |
Weight | 0.227 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 (ML4-691831)
- ILC Replacement for Panasonic Br1225a/hbn (BR1225A/HBN PANASONIC)
- MAXELL Silver Oxide Watch Battery SR1130W High Drain Replaces 389, PK 5 (SR1130W)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 3 Pack (ML4-6MP3889974388)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- OTTERBOX Mobile Charging Kit Power Bank 5,000 Mah And 3 In 1 Cable 1m, Black (78-80638)
- OTTERBOX Usb C Pd Wall Charger 20w, Black Shimmer (78-81019)
- OTTERBOX Fast Charge Pd Power Bank 10,000 Mah, Twilight (78-80690)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- Otterbox Portable Device Chargers