Shop All Micro-USB, Type-C & Lightning Charging Cables
Otterbox
Usb C Pd Wall Charger 20w And Usb C To Apple Lightning Cable 1m, Cloud Dust
Mfr # 78-81022
Zoro # G510946956
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.39 in
- Color WHITE
- Material Plastic, Rubber
- Width 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-81022
- Zoro # G510946956
- UPC # 840304706471
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 2.39 in |
Width | 4.00 in |
Details
Color | WHITE |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-1632-2)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Pride PMV5000 Hurricane (ML35-12INT415)
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery - 4 Pack (ML12-12F2MP4458114)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Firstpower LFP6200 (ML200-631)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- OTTERBOX Standard Usb A To Apple Lightning Cable 2m, Cloud Dream (78-80970)
- OTTERBOX Dual Usb A Port 24w Wall Charger And Usb A To Apple Lightning Cable 1m, Cloud Dream (78-81021)
- EMERALD Gold 10FT USB Type C Braided Fast Charging Cable (EE-AC10-GLD)
- TOUGHTESTED PRO Armor Weave Lightning to USB Cable with Slim Tip, 8ft (TT-PC8-IP2)
- ROVE Fast Charge Lightning Cable Wht (RV06902)
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- Otterbox Micro-USB, Type-C & Lightning Charging Cables