Shop All Portable Device Chargers
Otterbox
Usb C Pd Gan Wall Charger 30w, Black Shimmer
Mfr # 78-81024
Zoro # G610948256
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Cable Length 2.39 in
- Overall Width 3.98 in
- Material Plastic, Rubber
- Weight 0.214 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-81024
- Zoro # G610948256
- UPC # 840304706495
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 2.39 in |
Overall Width | 3.98 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Weight | 0.214 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Trojan, L16HAc (L16H-AC)
- KINGSTON BRASS 128GB micSDXC Canvas Select Pl, SDCS2128GB (SDCS2/128GB)
- MOTOROLA Acoustic Tube, Used with Mrf.No.HKLN4601A (HKLN4608A)
- TRIPP LITE CONVERTER, DISPLYPRT TO HDMI (TRPP136000)
- OTTERBOX Usb C Pd Wall Charger 20w, Black Shimmer (78-81019)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- OTTERBOX Usb C Pd Gan Wall Charger 30w And Usb C Cable 1m, Black Shimmer (78-81028)
- TORO 20V 20Ah Battery (88502)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- RICHELIEU HARDWARE 5 V Rounded Recessed USB Charger, Black (OEXH716B900)
- Otterbox Portable Device Chargers