Shop All Portable Device Chargers
Otterbox
Usb C Pd Gan Wall Charger 30w And Usb C Cable 1m, Black Shimmer
Mfr # 78-81028
Zoro # G210948267
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Overall Width 4.01 in
- Cable Length 2.42 in
- Material Plastic, Rubber
- Weight 0.282 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-81028
- Zoro # G210948267
- UPC # 840304706532
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 4.01 in |
Cable Length | 2.42 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Weight | 0.282 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Toro (WheelHorse) 312-8 12.5HP LawnMower (ML-U1-CCA1138)
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- AIPHONE Master Adapter Kit (DAK-2S)
- MUDDY 14.0-Megapixel Manifest Cellular Trail Camera Combo (MUD-MTC100K)
- OTTERBOX Fast Charge Pd Power Bank 10,000 Mah, Twilight (78-80690)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- OTTERBOX Mobile Charging Kit Power Bank 5,000 Mah And 3 In 1 Cable 1m, Black (78-80638)
- OTTERBOX Usb C Pd Wall Charger 20w, Black Shimmer (78-81019)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- ILC Replacement For TRIPP LITE, U280005ST (U280-005-ST)
- INTEGRATED SUPPLY NETWORK Mizco Bigfoot 24,000Mah Solar Power Bank With High-Speed Usb-C (TT-PBW-SW24)
- Otterbox Portable Device Chargers