Shop All Cell Phone Cases
Otterbox
Thin Flex Case For Samsung Galaxy Z Fold5 , Sweet Peach
Mfr # 77-93786
Zoro # G410946995
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.28 in
- Weight 0.185 lbs
- Material Plastic, Rubber
- Color CLEAR
- Length 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93786
- Zoro # G410946995
- UPC # 840304741755
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.28 in |
Length | 0.71 in |
Details
Weight | 0.185 lbs |
Material | Plastic, Rubber |
Color | CLEAR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 18650 Icr18650 Battery (ICR18650 BATTERY 18650)
- SPRACHT Conference Mate Pro Bluetooth and USB Wireless Speaker, Black (MCP4010)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- MOTOROLA Carry Case, For APX6000 Series Radios (PMLN7903A)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92732)
- OTTERBOX Commuter Case For Apple Iphone 14 Pro , Black (77-88421)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94634)
- AMPD Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Purple (AA-A23-CLASSIC-PURP)
- Otterbox Cell Phone Cases