Shop All Cell Phone Cases
Otterbox
Thin Flex Case For Samsung Galaxy Z Fold5 , Black
Mfr # 77-93774
Zoro # G510947007
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.29 in
- Length 0.70 in
- Material Plastic, Rubber
- Color BLACK
- Weight 0.183 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93774
- Zoro # G510947007
- UPC # 840304741632
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.29 in |
Length | 0.70 in |
Details
Material | Plastic, Rubber |
Color | BLACK |
Weight | 0.183 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G Universal 4K Hdmi Adapter Ring (29878)
- MINOLTA MN30WP Waterproof 4x Digital Zoom 21 MP/1080p Digital Camera Red (MN30WP-R)
- MIGHTY MAX BATTERY 12- Volt 6 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX7L-BS)
- MIGHTY MAX BATTERY YTX14-BS Replaces Honda TRX FL 500 650 Rancher Foreman Rubicon Rincon (YTX14-BS9)
- OTTERBOX Symmetry Case For Google Pixel 8 , Black (77-94845)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 , Black (77-94620)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- OTTERBOX Symmetry Plus Graphics Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Burnout Sky (77-93402)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-85595)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 Pro , Dark Echo (77-93608)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- Otterbox Cell Phone Cases