Shop All Cell Phone Cases
Otterbox
Thin Flex Case For Samsung Galaxy Z Fold4 , Black
Mfr # 77-90461
Zoro # G510947069
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.183 lbs
- Material Plastic, Rubber
- Width 4.26 in
- Length 0.72 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-90461
- Zoro # G510947069
- UPC # 840304704972
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.26 in |
Length | 0.72 in |
Details
Weight | 0.183 lbs |
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4021B)
- MIGHTY MAX BATTERY AGM Sealed 6V 7AH Battery Replaces 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 (ML7-612321111111113)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 6 Pack (ML9-12MP6113829)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- OTTERBOX Defender Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94490)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Black (77-89018)
- OTTERBOX Symmetry Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56669)
- OTTERBOX Defender Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92818)
- OTTERBOX Commuter Case For Apple Iphone 14 / Iphone 13, Trees Company (77-89650)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Mountain Frost (77-93287)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Orchid Advice (77-93322)
- Otterbox Cell Phone Cases