Shop All Cell Phone Cases
Otterbox
Thin Flex Case For Samsung Galaxy Z Flip5 , Sweet Peach
Mfr # 77-93110
Zoro # G910947171
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.29 in
- Weight 0.181 lbs
- Material Plastic, Rubber
- Length 0.69 in
- Color CLEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93110
- Zoro # G910947171
- UPC # 840304741076
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.29 in |
Length | 0.69 in |
Details
Weight | 0.181 lbs |
Material | Plastic, Rubber |
Color | CLEAR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Telephone, Analog, 1 Handsets, 1 Lines, Blk (KX-TSC11B)
- NITECORE Dual Slot Universal Battery Charger (Ci2)
- TRIPP LITE USB Cable, Black, 480Mbps, 3 ft. (UR050-003)
- ZEUS BATTERY PRODUCTS 20Ah 12V M5 Sealed Lead Acid Battery (PC20-12M)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-93188)
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , You Do Blue (77-93139)
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 15 Pro , Black (77-92955)
- OTTERBOX Symmetry Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56669)
- Otterbox Cell Phone Cases