Shop All Cell Phone Cases
Otterbox
Symmetry Plus Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Green Juice
Mfr # 77-94032
Zoro # G010946876
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color GREEN
- Weight 0.165 lbs
- Length 0.65 in
- Width 4.25 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94032
- Zoro # G010946876
- UPC # 840304744343
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.65 in |
Width | 4.25 in |
Details
Color | GREEN |
Weight | 0.165 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Desktop Charger, 3 Hour Fast Charge (KSC-37)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-M)
- MOUNT-IT Under Desk Keyboard and Mouse Tray (MI-7135)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- OTTERBOX Symmetry Folio Case For Apple Ipad 10.9 2022, Starry Night (77-89975)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Dark Echo (77-93647)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 / Iphone 13, Open Ocean (77-89823)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- ISN ISN SES931KC Keychain Magnet with 14 lb. Pull (SES931KC)
- Otterbox Cell Phone Cases