Shop All Cell Phone Cases
Otterbox
Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Dont Even Chai Grey
Mfr # 77-90759
Zoro # G810946908
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BROWN
- Weight 0.170 lbs
- Material Plastic, Rubber
- Width 4.25 in
- Length 0.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-90759
- Zoro # G810946908
- UPC # 840304708963
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.25 in |
Length | 0.70 in |
Details
Color | BROWN |
Weight | 0.170 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS Battery Replaces GNB7A GTX7A Motorcycle Scooter Battery (YTX7A-BS82)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- DURACELL Lithium Coin Battery, 2025 (DL2025BPK)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-85595)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- OTTERBOX Defender Case For Apple Iphone 11, Black (77-62457)
- OTTERBOX Defender Case For Samsung Galaxy S23 Fe , Mountain Majesty (77-94284)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- Otterbox Cell Phone Cases