Shop All Cell Phone Cases
Otterbox
Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Dont Even Chai Grey
Mfr # 77-90738
Zoro # G210946645
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Length 0.70 in
- Color BROWN
- Width 4.25 in
- Weight 0.159 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-90738
- Zoro # G210946645
- UPC # 840304708758
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.70 in |
Width | 4.25 in |
Details
Material | Plastic, Rubber |
Color | BROWN |
Weight | 0.159 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nebo 6272 Micro Redline OC Flashlight Battery, 2PK (6272 MICRO REDLINE OC FLASHLIGHT BATTERY NEBO)
- SANOXY 300Mbps WiFi Repeater Wireless-N AP Router Extender Signal Booster Range (PP-193639321587)
- MIGHTY MAX BATTERY 6V 4.5AH Battery For Mojo Decoys Baby Mojo / Floater Mallard - 4 Pack (ML4-6MP4810610022)
- MIGHTY MAX BATTERY 12V 12AH 165CCA GEL Battery Replaces Honda VT500FT Ascot 1983-1984 (YB12A-AGEL90)
- OTTERBOX Symmetry Case For Google Pixel 8 , Black (77-94845)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 Pro , Emerald Isle (77-92981)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Black (77-94638)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Stardust (77-94252)
- OTTERBOX Defender Case For Apple Iphone 12 / 12 Pro, Black (77-65401)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Orchid Advice (77-93345)
- OTTERBOX Commuter Case For Google Pixel 7a , Trees Company (77-92096)
- Otterbox Cell Phone Cases