Shop All Cell Phone Cases
Otterbox
Symmetry Plus Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Clear
Mfr # 77-93051
Zoro # G410947145
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Weight 0.179 lbs
- Color CLEAR
- Width 4.22 in
- Length 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93051
- Zoro # G410947145
- UPC # 840304734290
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.22 in |
Length | 0.67 in |
Details
Material | Plastic, Rubber |
Weight | 0.179 lbs |
Color | CLEAR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 415 15 HP 340CCA Mower (ML-U1-CCAHR453)
- PANASONIC Cordless Accessory Handset for KX-TGW420 (TGWA41B)
- EVEREADY ENER4PK 3V Lith Battery (2032BP-4)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Beet It (77-93639)
- OTTERBOX Commuter Case For Apple Iphone 11, Black (77-62463)
- OTTERBOX Defender Case For Samsung Galaxy S23 , Black (77-91036)
- OTTERBOX Defender Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92818)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Woodland Camo (77-93324)
- OTTERBOX Commuter Lite Case For Motorola Moto G Play 2023 , Black (77-91013)
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- Otterbox Cell Phone Cases