Shop All Cell Phone Cases
Otterbox
Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Pro Max , Clear
Mfr # 77-89263
Zoro # G110946943
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color CLEAR
- Length 0.71 in
- Material Plastic, Rubber
- Weight 0.176 lbs
- Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-89263
- Zoro # G110946943
- UPC # 840262388771
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.71 in |
Width | 4.25 in |
Details
Color | CLEAR |
Material | Plastic, Rubber |
Weight | 0.176 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Universal USB-C DV4K DP Docking Station (DOCK315USZ)
- DURACELL DURA2PK 3V 2032 Battery (66388)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-27A)
- SEALSHIELD Flex Waterproof - Keyboard, English (10536972)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Trees Company (77-91474)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Baby Blue Jeans (77-94627)
- OTTERBOX Defender Pro Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92830)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 15 Pro , Black (77-92955)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Ultra , Clear (77-94606)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- Otterbox Cell Phone Cases