Shop All Cell Phone Cases
Otterbox
Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Pro , Clear
Mfr # 77-89225
Zoro # G910946877
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.161 lbs
- Length 0.70 in
- Material Plastic, Rubber
- Width 4.26 in
- Color CLEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-89225
- Zoro # G910946877
- UPC # 840262388399
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.70 in |
Width | 4.26 in |
Details
Weight | 0.161 lbs |
Material | Plastic, Rubber |
Color | CLEAR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 10Ft Cmg Db9 Cable F-F (52149)
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2300mAh (PMNN4424B)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Black (77-94638)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Orchid Advice (77-93299)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Orchid Advice (77-93322)
- OTTERBOX Symmetry Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56669)
- OTTERBOX Defender Case For Samsung Galaxy S23 , Black (77-91036)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Stardust (77-94252)
- Otterbox Cell Phone Cases