Shop All Cell Phone Cases
Otterbox
Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Plus , Clear
Mfr # 77-89170
Zoro # G410947213
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.73 in
- Weight 0.179 lbs
- Color CLEAR
- Width 4.26 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-89170
- Zoro # G410947213
- UPC # 840262387842
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.73 in |
Width | 4.26 in |
Details
Weight | 0.179 lbs |
Color | CLEAR |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB to PS/2 Dual Ps2 Conv Adapter, Blk (10934)
- COMPREHENSIVE Comprehensive CAT6A-100BLU CAT6A Shielded Patch Cable 100ft - Blue (CAT6A-100BLU)
- LG TV Remote Control For LG, AKB73755450 (AKB73755450)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Woodland Camo (77-93324)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56603)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Crisp Denim (77-94512)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Baby Blue Jeans (77-94627)
- URBAN ARMOR GEAR Plyo Pro Case for Samsung Galaxy S23 Ultra, Ice (214159114343)
- Otterbox Cell Phone Cases