Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S24 Ultra , Stardust
Mfr # 77-94615
Zoro # G110946929
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Length 0.72 in
- Color SILVER
- Width 4.22 in
- Weight 0.176 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94615
- Zoro # G110946929
- UPC # 840304751839
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.72 in |
Width | 4.22 in |
Details
Material | Plastic, Rubber |
Color | SILVER |
Weight | 0.176 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY45 5" Premium Flush Cutter Tool up To 18AWG - 1Ea/Blister (SIM-S45-801)
- ILC Replacement For Trojan, L16GAc (L16G-AC)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Metal (DSH-5415)
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery Replaces 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL94)
- OTTERBOX Defender Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94490)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Orchid Advice (77-93345)
- OTTERBOX Defender Case For Samsung Galaxy S23 Fe , Mountain Majesty (77-94284)
- OTTERBOX Symmetry Folio Case For Apple Ipad 10.9 2022, Starry Night (77-89975)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Black (77-94492)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-93188)
- EVUTEC Evutec NH68PMTD03 Iphone Case Plus with Vent Mount - Blue (NH68PMTD03)
- Otterbox Cell Phone Cases