Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S24 Plus , Stardust
Mfr # 77-94603
Zoro # G010947026
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.63 in
- Material Plastic, Rubber
- Weight 0.174 lbs
- Color SILVER
- Width 4.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94603
- Zoro # G010947026
- UPC # 840304751716
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.63 in |
Width | 4.22 in |
Details
Material | Plastic, Rubber |
Weight | 0.174 lbs |
Color | SILVER |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 16Gb Microsdhc Class 10 Memory Card W/ Adapter (PE249090)
- INVID TECH Monitor, Color, 10.4" Screen Size (IMHD-10N)
- ENERGIZER ECR2025 3V Lithium Coin Cell Battery Replaces CR2025 (ECR2025)
- ILC Replacement for Dell 6mt4t (6MT4T DELL)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- OTTERBOX Commuter Case For Apple Iphone 15 Pro , Crisp Denim (77-92568)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Emerald Isle (77-93015)
- OTTERBOX Defender Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92541)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- OTTERBOX Commuter Case For Google Pixel 7a , Trees Company (77-92096)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- Otterbox Cell Phone Cases