Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S24 Plus , Clear
Mfr # 77-94594
Zoro # G410946964
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.65 in
- Material Plastic, Rubber
- Width 4.22 in
- Color CLEAR
- Weight 0.172 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94594
- Zoro # G410946964
- UPC # 840304751624
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.65 in |
Width | 4.22 in |
Details
Material | Plastic, Rubber |
Color | CLEAR |
Weight | 0.172 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MSA 10038412 (10038412 MSA)
- PYLE Stereo Bluetooth Home Theater Amplifier (PREA90WBT)
- ILC Replacement for Medcare Products Stand N` Weigh Retrofit Battery (STAND N` WEIGH RETROFIT BATTERY MEDCARE PRODUCTS)
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Big Sur (77-56606)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Orchid Advice (77-93299)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Emerald Isle (77-93015)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- COMPULOCKS Fast Release Secure Smartphone (199BSLDDCKB)
- Otterbox Cell Phone Cases