Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S23 Ultra , Stardust 2.0
Mfr # 77-91247
Zoro # G510947014
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.71 in
- Material Plastic, Rubber
- Color SILVER
- Width 4.29 in
- Weight 0.172 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91247
- Zoro # G510947014
- UPC # 840304714292
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.71 in |
Width | 4.29 in |
Details
Material | Plastic, Rubber |
Color | SILVER |
Weight | 0.172 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, UHF, Hi-Viz Green, 700mW (RQX-411)
- MONOPRICE HDMI Cable, Std Speed, Black, 1.5ft, 28AWG (3872)
- CLEAN REMOTE Clean Room Universal Remote Control (CR1R)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 3Ft (180224)
- OTTERBOX Symmetry Folio Case For Apple Ipad 10.9 2022, Starry Night (77-89975)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- OTTERBOX Commuter Case For Samsung Galaxy S24 , Run Wildflower (77-94506)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Big Sur (77-56606)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Black (77-89018)
- BYTECH Bytech BYMCWL102AC Pop Stickon Wallet; Multi Color (BYMCWL102AC)
- Otterbox Cell Phone Cases