Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S23 , Stardust 2.0
Mfr # 77-91226
Zoro # G410946896
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.29 in
- Material Plastic, Rubber
- Length 0.71 in
- Weight 0.154 lbs
- Color SILVER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91226
- Zoro # G410946896
- UPC # 840304714087
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.29 in |
Length | 0.71 in |
Details
Material | Plastic, Rubber |
Weight | 0.154 lbs |
Color | SILVER |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 10 ft.L, White (3897)
- POPSOCKETS PopGrip, Tortuga (800973)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 2 Mini (VSP-1210)
- ENERGIZER Industrial C Alkaline Battery, 12 PK (EN93)
- OTTERBOX Defender Case For Apple Ipad Air 10.9 / Air 2022, Black (77-65735)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-93188)
- OTTERBOX Symmetry Case For Google Pixel 8 , Black (77-94845)
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 Pro , Emerald Isle (77-92981)
- OTTERBOX Antimicrobial Easy Grip Shell For Xbox One Controller, Dreamscape (77-80665)
- OTTERBOX Defender Case For Samsung Galaxy S23 Fe , Mountain Majesty (77-94284)
- Otterbox Cell Phone Cases