Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S23 , Sage Advice
Mfr # 77-91221
Zoro # G210947222
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.73 in
- Material Plastic, Rubber
- Weight 0.154 lbs
- Color GREEN
- Width 4.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91221
- Zoro # G210947222
- UPC # 840304714032
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.73 in |
Width | 4.28 in |
Details
Material | Plastic, Rubber |
Weight | 0.154 lbs |
Color | GREEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Display Extender Kit, HDMI, Wall Plate (P167-000)
- LEVITON Occ Snsr, PIR, 24V DC, 1,400 sq ft (OSWLR-I0W)
- MOTOROLA Remote Speaker Microphone (53724)
- MILWAUKEE TOOL Jobsite Radio, Cordless, USB Charging (2952-20)
- OTTERBOX Defender Case For Samsung Galaxy S23 , Black (77-91036)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Mountain Frost (77-93287)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Crisp Denim (77-94512)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- BYTECH Bytech BYMCWL102AC Pop Stickon Wallet; Multi Color (BYMCWL102AC)
- Otterbox Cell Phone Cases