Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S23 Plus , Stardust 2.0
Mfr # 77-91205
Zoro # G010947248
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.168 lbs
- Color SILVER
- Width 4.28 in
- Material Plastic, Rubber
- Length 0.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 77-91205
- Zoro # G010947248
- UPC # 840304713875
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.28 in |
Length | 0.69 in |
Details
Weight | 0.168 lbs |
Color | SILVER |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6308C)
- HUBBELL GAI-TRONICS Telephone, VoIP, Gray (295-712W)
- ILC Replacement for Craftsman 240.74802 Hedge Trimmer Cordless Tool 1.3ah AGM With F1 Terminals Battery (240.74802 HEDGE TRIMMER CORDLESS TOOL 1.3AH AGM W)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- OTTERBOX Defender Case For Samsung Galaxy S23 Plus , Black (77-91027)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 15 Pro , Black (77-92955)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Dont Even Chai Grey (77-90738)
- OTTERBOX Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Pro Max , Clear (77-89263)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Silver (214140113333)
- Otterbox Cell Phone Cases