Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S23 Plus , Clear
Mfr # 77-91192
Zoro # G410947152
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.163 lbs
- Width 4.28 in
- Length 0.69 in
- Material Plastic, Rubber
- Color CLEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91192
- Zoro # G410947152
- UPC # 840304713745
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.28 in |
Length | 0.69 in |
Details
Weight | 0.163 lbs |
Material | Plastic, Rubber |
Color | CLEAR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 9Ah 12V F2 Sealed Lead Acid Battery (PC9-12SF2)
- GOOGLE NEST Nest Hub Max Charcoal (GA00639-US)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRL4)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for MK Battery M50-12 SLD M (ML50-126878)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Stardust (77-94252)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Dont Even Chai Grey (77-90738)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 / Iphone 13, Open Ocean (77-89823)
- OTTERBOX Defender Case For Apple Iphone 11, Black (77-62457)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94634)
- PYLE Ultimate 1M Waterproof Case For Ipad 1, (PWSIC30)
- Otterbox Cell Phone Cases