Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S23 Fe , Stardust
Mfr # 77-94292
Zoro # G210947031
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color SILVER
- Length 0.65 in
- Weight 0.172 lbs
- Material Plastic, Rubber
- Width 4.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94292
- Zoro # G210947031
- UPC # 840304747603
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.65 in |
Width | 4.21 in |
Details
Color | SILVER |
Weight | 0.172 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mettler 64085431 (64085431 METTLER)
- HOOVER COMMERCIAL MPWR 40V Charger (CH07150)
- MIGHTY MAX BATTERY Battery For iRobot Roomba 405 410 415 416 418 4000 4100 4210 4905 4296 (MAX3484040)
- CHIEF Medium Tilt Thinstall Wa (MTTU)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- OTTERBOX Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92638)
- PYLE Ultimate 1M Waterproof Case For Ipad 1, (PWSIC30)
- Otterbox Cell Phone Cases