Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S23 Fe , Clear
Mfr # 77-94289
Zoro # G310947085
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.22 in
- Length 0.65 in
- Weight 0.172 lbs
- Material Plastic, Rubber
- Color CLEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94289
- Zoro # G310947085
- UPC # 840304747573
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.22 in |
Length | 0.65 in |
Details
Weight | 0.172 lbs |
Material | Plastic, Rubber |
Color | CLEAR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L74A26-2-1-2WX (L74A26-2-1-2WX)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- ILC Replacement for Dell J82g5 Battery (J82G5)
- SEALSHIELD Clean Wipe Silicone Cover For Ssksv099 & Ssksv099Bt - Waterproof And (SSKSV099CW)
- OTTERBOX Symmetry Folio Case For Apple Ipad 10.9 2022, Starry Night (77-89975)
- OTTERBOX Symmetry Antimicrobial Case For Apple Iphone 12 / 12 Pro, Black (77-65414)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Black (77-89018)
- OTTERBOX Commuter Case For Apple Iphone 14 Pro , Black (77-88421)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- Otterbox Cell Phone Cases