Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S23 , Clear
Mfr # 77-91213
Zoro # G310947214
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.28 in
- Length 0.71 in
- Material Plastic, Rubber
- Color CLEAR
- Weight 0.152 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91213
- Zoro # G310947214
- UPC # 840304713950
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.28 in |
Length | 0.71 in |
Details
Material | Plastic, Rubber |
Color | CLEAR |
Weight | 0.152 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 2PK (MAX3434310)
- INGERSOLL-RAND 12V Battery Charger (IRBC1110)
- RCA Outdoor Antenna 40 Mile (ANT751E)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Tripp-Lite SMARTUPS 675 + 6V Charger (ML12-6F2CHRGR148)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- OTTERBOX Commuter Case For Samsung Galaxy S23 , Dont Be Blue (77-91098)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Orchid Advice (77-93322)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- OTTERBOX Defender Pro Case For Apple Iphone 14 Pro Max , Black (77-88714)
- OTTERBOX Defender Pro Case For Apple Iphone 14 / Iphone 13, Black (77-88685)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-85595)
- Otterbox Cell Phone Cases