Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Samsung Galaxy S22 , Clear
Mfr # 77-86500
Zoro # G510946604
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color CLEAR
- Width 4.25 in
- Weight 0.148 lbs
- Material Plastic, Rubber
- Length 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-86500
- Zoro # G510946604
- UPC # 840104296585
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.25 in |
Length | 0.71 in |
Details
Color | CLEAR |
Weight | 0.148 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR PowerStar PS12-3.3-213 Replacement Battery Cartridge for BE325R and International BE350S (PS12-3.3-213)
- ENERGIZER Max AAAA Alkaline Battery, 2 PK (E96BP-2)
- IDENTIPLUS ID Wristband, Adhesive, Red, PK500 (T3-06)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Texas Hunter 400 lb. Fill Deer Feeder (MAX3931447)
- OTTERBOX Defender Xt Pro Clear Case For Samsung Galaxy S24 Ultra , Dark Side (77-94731)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Baby Blue Jeans (77-92731)
- OTTERBOX Commuter Case For Apple Iphone 14 / Iphone 13, Trees Company (77-89650)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 15 Pro , Black (77-92955)
- OTTERBOX Antimicrobial Easy Grip Shell For Xbox One Controller, Dreamscape (77-80665)
- OTTERBOX React Case For Apple Iphone 14 Pro, Clear (77-88892)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Plus, Midnight Camo (214132114061)
- Otterbox Cell Phone Cases