Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Google Pixel 8 , Clear
Mfr # 77-94203
Zoro # G310946958
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color CLEAR
- Width 4.19 in
- Material Plastic, Rubber
- Length 0.64 in
- Weight 0.174 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 77-94203
- Zoro # G310946958
- UPC # 840304746682
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.19 in |
Length | 0.64 in |
Details
Color | CLEAR |
Material | Plastic, Rubber |
Weight | 0.174 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 256Mb Edge Secure Digital Card (Sd) (PE189402)
- TRIPP LITE HDMI Cable, Hi Speed, 2 RA, M/M, M/M, 6ft (P568-006-RA2)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for CooPower CP12-4.5 (ML5-122676448)
- KENSINGTON Monitor Stand with SmartFit, For 24" Monitors, 15.5" x 12" x 3" to 6", Black/Gray, Supports 80 lbs (K60089)
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 / Iphone 13, Open Ocean (77-89823)
- OTTERBOX Defender Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94490)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Emerald Isle (77-93015)
- OTTERBOX Defender Xt Pro Clear Case For Samsung Galaxy S24 Ultra , Dark Side (77-94731)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Ultra , Clear (77-94606)
- Otterbox Cell Phone Cases