Shop All Cell Phone Cases
Otterbox
Symmetry Clear Case For Apple Iphone 14 Plus, Stardust
Mfr # 77-88595
Zoro # G510947229
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color SILVER
- Width 4.25 in
- Length 0.71 in
- Weight 0.168 lbs
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-88595
- Zoro # G510947229
- UPC # 840262382090
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.25 in |
Length | 0.71 in |
Details
Color | SILVER |
Weight | 0.168 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for WPX4L Arctic Cat, Polaris, BRP (YTX4L-BS156215)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- AVARRO 1FT UHD, 4K At 60HZ HDMI CABLE (0E-HDMIP1)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- OTTERBOX Defender Case For Apple Iphone 12 / 12 Pro, Black (77-65401)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Run Wildflower (77-94526)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Trees Company (77-91474)
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92697)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- Otterbox Cell Phone Cases