Shop All Cell Phone Cases
Otterbox
Symmetry Case For Samsung Galaxy S24 Plus , Sunstone
Mfr # 77-94553
Zoro # G710947166
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Length 0.65 in
- Width 4.22 in
- Color ORANGE
- Weight 0.165 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94553
- Zoro # G710947166
- UPC # 840304751211
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.65 in |
Width | 4.22 in |
Details
Material | Plastic, Rubber |
Color | ORANGE |
Weight | 0.165 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- PANASONIC eneloop PRO Rechargeable 4pcs AA Batteries w/4-Position Charger (K-KJ17KHCA4A)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Ultra , Clear (77-94606)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 , Black (77-94620)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-93188)
- OTTERBOX Antimicrobial Easy Grip Shell For Xbox One Controller, Dreamscape (77-80665)
- OTTERBOX Defender Pro Case For Apple Iphone 14 / Iphone 13, Black (77-88685)
- OTTERBOX Rugged Tracker Case For Apple Airtag, Black (77-87929)
- BOSS Boss 3.5 Farad Capacitor; Digital Voltage Meter - Black - CPBK3.5 (CPBK3.5)
- Otterbox Cell Phone Cases