Shop All Cell Phone Cases
Otterbox
Symmetry Case For Samsung Galaxy S24 Plus , Black
Mfr # 77-94542
Zoro # G310947023
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Weight 0.165 lbs
- Length 0.63 in
- Width 4.22 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94542
- Zoro # G310947023
- UPC # 840304751105
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.63 in |
Width | 4.22 in |
Details
Material | Plastic, Rubber |
Weight | 0.165 lbs |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement APC BACK-UPS ES BE750BB UPS Battery (ML12-12F220412)
- ILC Replacement for Ikusi Bt06k Battery (BT06K)
- ERGOTRON Grommet Mount ForMXV Single (98110ER)
- EXELL BATTERY 3V 1/2 AA CR14250SE Laser Lithium PLC ComputerBackup Battery w/ Tabs (EBPLC-7-1)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- OTTERBOX Defender Case For Apple Ipad 10.2, Black (77-62032)
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 / Iphone 13, Open Ocean (77-89823)
- OTTERBOX Defender Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94490)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- Otterbox Cell Phone Cases