Shop All Cell Phone Cases
Otterbox
Symmetry Case For Samsung Galaxy S24 , Black
Mfr # 77-94528
Zoro # G410946841
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Width 4.22 in
- Weight 0.159 lbs
- Length 0.66 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94528
- Zoro # G410946841
- UPC # 840304750962
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.22 in |
Length | 0.66 in |
Details
Material | Plastic, Rubber |
Weight | 0.159 lbs |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 10 Pack (ML7-12MP103612517)
- URBAN ARMOR GEAR Pathfinder Case for Samsung Galaxy S23, Black (214122114040)
- MIGHTY MAX BATTERY 6V 5Ah Replacement Battery for Rayovac 941, 944 (ML5-6S52)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Tripp Lite OMNIVS1000-V1 (MAX3971454)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Black (77-91106)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- OTTERBOX Defender Case For Apple Ipad 10.2, Black (77-62032)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 15 Pro , Black (77-92955)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Pine (77-93425)
- OTTERBOX Defender Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94490)
- Otterbox Cell Phone Cases