Shop All Cell Phone Cases
Otterbox
Symmetry Case For Samsung Galaxy S23 , You Lilac It
Mfr # 77-91148
Zoro # G710946787
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.154 lbs
- Color PURPLE
- Length 0.71 in
- Material Plastic, Rubber
- Width 4.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91148
- Zoro # G710946787
- UPC # 840304713301
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.71 in |
Width | 4.29 in |
Details
Weight | 0.154 lbs |
Color | PURPLE |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTSTAR Replacement For LG TV Remotes, BR1LPH (BR1LPH)
- DETEX HEAVY DUTY FORM C MAGNETIC SWITCH, SURFACE MOUNT (DTX-MS-2049S)
- ILC Replacement for Leoch Lp12-2.9 Battery (LP12-2.9 BATTERY LEOCH)
- LORELL XL Adjustable Desk Riser (82013)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Beet It (77-93639)
- OTTERBOX Commuter Case For Samsung Galaxy S24 , Run Wildflower (77-94506)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Purple (77-93427)
- OTTERBOX Defender Case For Samsung Galaxy S23 Plus , Black (77-91027)
- OTTERBOX Ottergrip Symmetry Graphics Case For Apple Iphone 15 Pro Max , On The Spot (77-93236)
- SUPERSONIC Dual Wireless Microphone, SC900S (SC-900)
- Otterbox Cell Phone Cases