Shop All Cell Phone Cases
Otterbox
Symmetry Case For Samsung Galaxy S23 Fe , Black
Mfr # 77-94858
Zoro # G410947190
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material Plastic, Rubber
- Weight 0.170 lbs
- Length 0.60 in
- Width 4.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94858
- Zoro # G410947190
- UPC # 840304754335
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.60 in |
Width | 4.20 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Weight | 0.170 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Multi Unit Charger, 6 Units (53960)
- DANTONA Battery 14.4 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-151)
- COBRA ELECTRONICS External Speaker, 15W, 4 in. (HG S100)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 5, 5PK (CR1-5)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92732)
- OTTERBOX Defender Case For Samsung Galaxy S23 Fe , Mountain Majesty (77-94284)
- OTTERBOX Defender Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92541)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Orchid Advice (77-93345)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- SPIGEN Slim Armor Pro Case for Samsung Galaxy Z Fold4, Black (ACS05107)
- Otterbox Cell Phone Cases