Shop All Cell Phone Cases
Otterbox
Symmetry Case For Samsung Galaxy S23 , Dont Even Chai Grey
Mfr # 77-91143
Zoro # G310946781
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BROWN
- Weight 0.157 lbs
- Width 4.22 in
- Length 0.68 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91143
- Zoro # G310946781
- UPC # 840304713257
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.22 in |
Length | 0.68 in |
Details
Color | BROWN |
Weight | 0.157 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Trail Camera Solar Panel (119986C)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for ExpertPower EXP645 - 2 Pack (ML4-6MP21910666299)
- ASUS 24X SATA DVD+/-RW Internal Drive (Black), Bulk (DRW-24F1ST/BLK/B/GEN)
- GOOGLE NEST Nest Hub with Sleep Sense Charcoal (GA01892-US)
- OTTERBOX Defender Case For Samsung Galaxy S23 Fe , Mountain Majesty (77-94284)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- OTTERBOX Defender Pro Case For Apple Iphone 14 / Iphone 13, Black (77-88685)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 Pro , Dark Echo (77-93608)
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- OTTERBOX Symmetry Plus Graphics Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Burnout Sky (77-93402)
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- Otterbox Cell Phone Cases