Shop All Cell Phone Cases
Otterbox
Symmetry Case For Samsung Galaxy S23 , Black
Mfr # 77-91135
Zoro # G610946849
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Weight 0.150 lbs
- Width 4.29 in
- Length 0.72 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91135
- Zoro # G610946849
- UPC # 840304713172
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.29 in |
Length | 0.72 in |
Details
Material | Plastic, Rubber |
Weight | 0.150 lbs |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Cd-R 700Mb 52X w/ Branded Surface (94935)
- VIKING ELECTRONICS Viking Electronics VK-E-10A-EWP E-10A With Enhanced Weather Protection (VK-E-10A-EWP)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Briggs Stratton P2000 - 12 Pack (ML5-12MP1221813110035281)
- OUTPUT 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (OU1591434)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Pine (77-93425)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- OTTERBOX Defender Pro Case For Apple Iphone 14 Pro Max , Black (77-88714)
- OTTERBOX Defender Case For Samsung Galaxy S23 Plus , Black (77-91027)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Stardust (77-94252)
- DIAMOND VISIONS Diamond Visions Cobra Cord Cell phone Charging Cord Nylon 72 pk, 72PK (01-2372)
- Otterbox Cell Phone Cases