Shop All Cell Phone Cases
Otterbox
Symmetry Case For Google Pixel 8 , Black
Mfr # 77-94845
Zoro # G010947194
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material Plastic, Rubber
- Weight 0.174 lbs
- Length 0.66 in
- Width 4.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94845
- Zoro # G010947194
- UPC # 840304754205
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.66 in |
Width | 4.20 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Weight | 0.174 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for SLAA12-35C, SLADC12-35J (ML35-12GEL906)
- SUPERSONIC 32'' HD Smart TV (SC3216STV)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for KAWASAKI VN800 Vulcan 95-03 (YTX14-BSGEL190)
- OTTERBOX Commuter Case For Apple Iphone 14 Pro , Black (77-88421)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94634)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , You Do Blue (77-93139)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Orchid Advice (77-93345)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-93188)
- OTTERBOX Defender Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92541)
- Otterbox Cell Phone Cases