Shop All Cell Phone Cases
Otterbox
Strada Folio Case For Samsung Galaxy S23 , Shadow
Mfr # 77-91181
Zoro # G010947132
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.27 in
- Material Plastic, Rubber
- Weight 0.260 lbs
- Length 0.79 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91181
- Zoro # G010947132
- UPC # 840304713639
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.27 in |
Length | 0.79 in |
Details
Material | Plastic, Rubber |
Weight | 0.260 lbs |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for SOLAR ENERGY STORAGE (ML35-12GEL82)
- VERTIFLEX Underdesk Machine Stand, 21.5x17 7/8x11.5 (VRT-VF52005)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 9Ah, Faston (5EFE8)
- DURACELL Procell Professional Alkaline Batteries - Size Aaa, Aaa, 24PK (DURPC2400)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Forest Ranger (77-94496)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- OTTERBOX Commuter Case For Apple Iphone 11, Black (77-62463)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-93188)
- IPHONE iPhone CSIP11P-HQ-CL High Quality Crystal Skin Case for iphone 11 Pro - Clear (CSIP11P-HQ-CL)
- Otterbox Cell Phone Cases