Shop All Micro-USB, Type-C & Lightning Charging Cables
Otterbox
Standard Usb A To Usb C Cable 2m, Black
Mfr # 78-80939
Zoro # G910947157
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.20 in
- Color BLACK
- Material Plastic, Rubber
- Width 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-80939
- Zoro # G910947157
- UPC # 840304700516
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 1.20 in |
Width | 3.94 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for CSB EVH12240 (ML22-12GEL328)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, White, PK500 (V1-09)
- ILC Replacement for Panasonic Lc-r123r4p (LC-R123R4P PANASONIC)
- OTTERBOX Standard Usb A To Apple Lightning Cable 2m, Cloud Dream (78-80970)
- OTTERBOX Dual Usb A Port 24w Wall Charger And Usb A To Apple Lightning Cable 1m, Cloud Dream (78-81021)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- ROVE 3-Inch Lightning to 3.5MM Female Adapter Apple-Compatible (RV069121)
- SANOXY Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White (PPT-194404831417-WE)
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- Otterbox Micro-USB, Type-C & Lightning Charging Cables