Shop All Micro-USB, Type-C & Lightning Charging Cables
Otterbox
Standard Usb A To Micro Usb Cable 2m, Black
Mfr # 78-80940
Zoro # G210947178
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.21 in
- Color BLACK
- Material Plastic, Rubber
- Width 4.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-80940
- Zoro # G210947178
- UPC # 840304700523
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 1.21 in |
Width | 4.03 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1080BHLCA)
- DEWALT NeverBlock 2-Port Worksite USB Charger (131 0849 DW2)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inL x 13inW, PR (G86KITPR)
- VITEK Power Supply, Output 12VDC, VA Rating 48 (VT-1205A-D4K)
- OTTERBOX Dual Usb A Port 24w Wall Charger And Usb A To Apple Lightning Cable 1m, Cloud Dream (78-81021)
- OTTERBOX Standard Usb A To Apple Lightning Cable 2m, Cloud Dream (78-80970)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- VENTEV 30W Wall Charger and USB C to Apple Lightning Cable, White (WC30-CL252381)
- NAZTECH 3.5mm MFi Certified Audio + Charging Adapter with Lightning Cable (14596)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- RICHELIEU HARDWARE Recessed Top Mount Wireless QI Charging Station, Black (OEXH702A900)
- Otterbox Micro-USB, Type-C & Lightning Charging Cables