Shop All Micro-USB, Type-C & Lightning Charging Cables
Otterbox
Standard Usb A To Apple Lightning Cable 2m, Cloud Dream
Mfr # 78-80970
Zoro # G110946769
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.23 in
- Color WHITE
- Material Plastic, Rubber
- Width 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-80970
- Zoro # G110946769
- UPC # 840304703869
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 1.23 in |
Width | 4.00 in |
Details
Color | WHITE |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 Pro / iPhone 14 Pro Max, Clear (GGACXXC208AP12B)
- GADGET GUARD , Camera Lens Protector For Apple Iphone 15 Pro Max, Black (GGACXXC208AP15A)
- PHILIPS Voice Tracer 6110 Digital Recorder, 8 GB, Black (DVT6110)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- OTTERBOX Dual Usb A Port 24w Wall Charger And Usb A To Apple Lightning Cable 1m, Cloud Dream (78-81021)
- ROVE 4ft USB-C to USB Cable White (RV06302)
- POWER UP! USB Cable - 8ft Braided - Micro USB Patriotic (191-05931)
- ROVE 4 ft USB-A to USB-C Cable Black (RV06301)
- EMERALD White 6FT USB Type C Braided Fast Charging Cable (EE-AC6-WHT)
- SCOSCHE INDUSTRIES CHARGER, USBC, BRAIDED (CA4BYSP)
- Otterbox Micro-USB, Type-C & Lightning Charging Cables