Shop All Cell Phone Cases
Otterbox
React Case For Samsung Galaxy S23 Fe , Stardust
Mfr # 77-94252
Zoro # G310946897
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color CLEAR
- Material Plastic, Rubber
- Length 0.64 in
- Width 4.26 in
- Weight 0.146 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94252
- Zoro # G310946897
- UPC # 840304747207
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.64 in |
Width | 4.26 in |
Details
Color | CLEAR |
Material | Plastic, Rubber |
Weight | 0.146 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cable Caddy Foldable (204-407)
- GPX Cassette Player with AM/FM Radio (CAS337B)
- PINNACLE CLIMATE TECHNOLOGIES Pinnacle Climate Technologies 145301 120V Heavy Duty Utility Blower (145301)
- JBL Quantum 400 Wired Over Ear Headset, Black (JBLQUANTUM400BLKAM)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 / Iphone 13, Open Ocean (77-89823)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-85595)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- OTTERBOX Defender Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94490)
- OTTERBOX Symmetry Plus Graphics Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Burnout Sky (77-93402)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92732)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- Otterbox Cell Phone Cases