Shop All Cell Phone Cases
Otterbox
React Case For Samsung Galaxy S23 Fe , Black Crystal
Mfr # 77-94251
Zoro # G010946814
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.64 in
- Width 4.21 in
- Material Plastic, Rubber
- Weight 0.146 lbs
- Color BLACK,CLEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94251
- Zoro # G010946814
- UPC # 840304747191
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.64 in |
Width | 4.21 in |
Details
Material | Plastic, Rubber |
Weight | 0.146 lbs |
Color | BLACK,CLEAR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Replacement Lamp Hita (DT01181-ER)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- KENWOOD Antenna, Stubby, VHF (KRA-41M)
- TRIPP LITE Display Extender Receiver, RCA (B136-100)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Orchid Advice (77-93345)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Orchid Advice (77-93322)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- OTTERBOX Car Dash / Window Mount For Magsafe, Black (78-80446)
- OTTERBOX Defender Pro Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92830)
- MAXSA INNOVATIONS OnYou® The Magnetic Mobile Accessory - Red (OYi6R)
- Otterbox Cell Phone Cases