Shop All Cell Phone Cases
Otterbox
React Case For Samsung Galaxy S23 Fe , Black
Mfr # 77-94253
Zoro # G210946881
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Length 0.64 in
- Width 4.21 in
- Weight 0.146 lbs
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94253
- Zoro # G210946881
- UPC # 840304747214
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.64 in |
Width | 4.21 in |
Details
Color | BLACK |
Weight | 0.146 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Displayport To Hdmi Adapter - 1 X Displ (Y10A101-W1)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 10ft (P580-010)
- ILC Replacement for Interstate Nic0636 (NIC0636 INTERSTATE)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500 BLACK)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 Pro , Emerald Isle (77-92981)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- OTTERBOX Defender Pro Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92830)
- OTTERBOX Car Dash / Window Mount For Magsafe, Black (78-80446)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , Aspen Gleam (77-93145)
- OTTERBOX Commuter Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56650)
- Otterbox Cell Phone Cases