Shop All Micro-USB, Type-C & Lightning Charging Cables
Otterbox
Premium Fast Charge Usb C To Apple Lightning Cable 2m, Cloud Sky
Mfr # 78-80631
Zoro # G510947175
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.23 in
- Color WHITE
- Width 4.00 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-80631
- Zoro # G510947175
- UPC # 840104294673
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 1.23 in |
Width | 4.00 in |
Details
Color | WHITE |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Schneider Electric IT USA APCRBC123 Replacement Battery Cartridge No. 123 (APCRBC123)
- SOFTALK Twisstop Phone Cord, Black (SOF1501)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- DANTONA Barcode Scanner Battery, BCS-SG20 (BCS-SG20)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- OTTERBOX Standard Usb A To Apple Lightning Cable 2m, Cloud Dream (78-80970)
- SANOXY Type C USB-C 3.1 Male To USB 3.0 Type A Female OTG Converter Adapter Cord Cable White (PPT-194404831417-WE)
- ROVE Fast Charge Lightning Cable Black (RV06901)
- RICHELIEU HARDWARE Recessed Top Mount Wireless QI Charging Station, White (OEXH702A030)
- ROVE 4 ft USB-A to USB-C Cable Black (RV06301)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, Gray (FC6-GRY256526)
- Otterbox Micro-USB, Type-C & Lightning Charging Cables