Shop All Micro-USB, Type-C & Lightning Charging Cables
Otterbox
Premium Fast Charge Usb C Cable 2m, Glamour Black
Mfr # 78-80977
Zoro # G910946617
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.20 in
- Color BLACK
- Material Plastic, Rubber
- Width 3.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 78-80977
- Zoro # G910946617
- UPC # 840304703920
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 1.20 in |
Width | 3.98 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mousepad w/Wrist Support, Purple (91441)
- OTTERBOX Commuter Case For Apple Iphone 14 Pro , Black (77-88421)
- COMMSCOPE Replacement for Commscope 78eznm (78EZNM COMMSCOPE)
- MIGHTY MAX BATTERY 12-Volt 22 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML22-12)
- OTTERBOX Standard Usb A To Apple Lightning Cable 2m, Cloud Dream (78-80970)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- OTTERBOX Dual Usb A Port 24w Wall Charger And Usb A To Apple Lightning Cable 1m, Cloud Dream (78-81021)
- EMERALD White 6FT 3 in 1 USB Charging Cable 2.4A, Universal Fast Charging Cord Connector (EE-316-WHT)
- MOBILESPEC Hi-Vis 4Ft Usb-C To Usb-A Cable, Yellow (MBSHV0432)
- EMERALD Red 6FT USB Type C Braided Fast Charging Cable (EE-AC6-RED)
- RICHELIEU HARDWARE Recessed Bottom Mount Wireless QI Charger, Black (OEXH700A900)
- Otterbox Micro-USB, Type-C & Lightning Charging Cables