Shop All Micro-USB, Type-C & Lightning Charging Cables
Otterbox
Premium Fast Charge Usb C Cable 2m, Cloud Sky
Mfr # 78-80982
Zoro # G510946871
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.28 in
- Color WHITE
- Material Plastic, Rubber
- Width 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 78-80982
- Zoro # G510946871
- UPC # 840304703982
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 1.28 in |
Width | 4.00 in |
Details
Color | WHITE |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Laminated Rack 21Ux18D (LLR-2118-B)
- ENERGIZER Coin Cell, 2016, 3V (ECR2016BP)
- HUBBELL GAI-TRONICS Isolation Barrier Unit, Gray (263-000)
- BARKAN MOUNTS Barkan 7 - 12 inch Full Motion - 4 Movement Tablet Mount for Wall & Cabinet 3 lbs (T54)
- OTTERBOX Dual Usb A Port 24w Wall Charger And Usb A To Apple Lightning Cable 1m, Cloud Dream (78-81021)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- OTTERBOX Standard Usb A To Apple Lightning Cable 2m, Cloud Dream (78-80970)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- POWER UP! USB Cable - 8ft Braided - Micro USB Patriotic (191-05931)
- MOTORMITE 4 In 1 Mobile Device Charger (84110)
- EMERALD Gold 6FT USB Type C Braided Fast Charging Cable (EE-AC6-GLD)
- Otterbox Micro-USB, Type-C & Lightning Charging Cables