Shop All Portable Device Chargers
Otterbox
Power Bank 5,000 Mah With Usb A And Usb Micro Cable 10w, Flamingo
Mfr # 78-81208
Zoro # G810948254
$52.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color PINK
- Cable Length 6.45 in
- Overall Width 3.93 in
- Weight 0.408 lbs
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 78-81208
- Zoro # G810948254
- UPC # 840304724239
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 6.45 in |
Overall Width | 3.93 in |
Details
Color | PINK |
Weight | 0.408 lbs |
Material | Plastic, Rubber |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vpr-101-d235u (RAM-VPR-101-D235U RAM MOUNTS)
- ILC Replacement for Pool Blaster MAX (MAX POOL BLASTER)
- VERBATIM Store n Go V3 USB 3.0 Drive, 32GB (VER49173)
- BATTERY CLERK AJC® Long Way LW-3FM4.5 Sealed Lead Acid - AGM - VRLA Battery (LONG WAY-LW-3FM4.5)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- OTTERBOX Usb C Pd Wall Charger 20w, Black Shimmer (78-81019)
- OTTERBOX Usb C Pd Gan Wall Charger 30w And Usb C Cable 1m, Black Shimmer (78-81028)
- CLORE AUTOMOTIVE 25 ft. Heavy Duty 1 Gauge Booster Cables (401252)
- PESTWEST USA LLC PestWest US Flashlight Charger (820-000054)
- SOLAR Replacement Cable (SOL238-030-666)
- Otterbox Portable Device Chargers